Zoro Homepage

Taping Knife, Flexible, 8", SS

  • Mfr # 09323

  • Zoro # G4556334


product price: $17.29
/ea

Key Features

Blade Material
Stainless Steel
Blade Type
Extruded Backing, Tapered
Blade Length
3 1/2 in
Knife / Scraper Sub-Category
Drywall and Putty Knives
Blade Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09323
Zoro #
G4556334
UPC #
079423093234
Country of Origin
China

Dimensions

Blade Length
3 1/2 in
Blade Width
8 in
Overall Length
10 in
Handle Length
6 in
Width (In.)
1-1/4
Length (In.)
8

Details

Item
Taping Knife
Blade Material
Stainless Steel
Blade Type
Extruded Backing, Tapered
Knife / Scraper Sub-Category
Drywall and Putty Knives
Putty Knife/Scraper Blade Flexibility
Flexible
No. of Edges
1
Handle Material
Plastic
Nonsparking
No
Color
Black/Cream
Handle Design
Hammer Head, Soft Grip
Characteristics
Extruded Aluminum Backing
Application
For Drywall Taping and Patching
Product Type
Taping Knife
Retractable Blade
Not Retractable
Features
Corrosion-Resistant
Replaceable Blade
Not Replaceable
Non-Sparking Status
No
Blade Flexibility
Flexible
Handle Style
Hammer End
Blade Shape
Straight
Blade Edge Type
Straight

Description

Taping Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 8 in, Features Corrosion-Resistant, Handle Length 6 in, Handle Material Plastic, Handle Style Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 10 in, Product Type Taping Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.