Zoro Homepage

Taping Knife, Flexible, 8", SS

  • Mfr # 09353

  • Zoro # G4535973


product price: $13.19
/ea

Key Features

Blade Material
Stainless Steel
Blade Type
Folded Backing, Tapered
Handle Material
Plastic
Handle Design
Hammer Head, Soft Grip
Handle Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09353
Zoro #
G4535973
UPC #
079423093531
Country of Origin
China

Dimensions

Handle Length
6 in
Blade Length
3 1/2 in
Blade Width
8 in
Overall Length
10 in
Length (In.)
8
Width (In.)
1-1/4

Details

Item
Taping Knife
Blade Material
Stainless Steel
Blade Type
Folded Backing, Tapered
Handle Material
Plastic
Handle Design
Hammer Head, Soft Grip
Knife / Scraper Sub-Category
Drywall and Putty Knives
Putty Knife/Scraper Blade Flexibility
Flexible
Nonsparking
No
Color
Black/Cream
No. of Edges
1
Application
For Drywall Taping and Patching
Characteristics
Flat Aluminum Backing
Product Type
Taping Knife
Blade Shape
Straight
Blade Edge Type
Straight
Replaceable Blade
Not Replaceable
Retractable Blade
Not Retractable
Blade Flexibility
Flexible
Handle Style
Hammer End
Non-Sparking Status
No

Description

If you are looking for a taping knife that is both flexible and durable, the Hyde 09353 Taping Knife is the one to choose. With an overall length of 10 in., this taping knife has a blade width of 8 in. Made with stainless steel, the blade can be folded back for safety. The hammer head handle provides added comfort while working with it. It also has a soft grip handle that ensures you have better control over your work. If you want to complete your taping job successfully, make sure to equip yourself with the Hyde 09353 Taping Knife.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.