Texture Brush, Double, Hemp Fiber Bristles
Mfr # 09885
Zoro # G0470556
product price: $39.99
/eaKey Features
Features
Acme Thread Fits All Standard Handles and Extension Poles
Size
14 x 6-1/2 in
Type
Double
Application
Produces Textured Surfaces On Walls And Ceilings
Material
Fiber, Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09885
Zoro #
G0470556
UPC #
079423098857
Country of Origin
Taiwan, Province of China
Dimensions
Size
14 x 6-1/2 in
Length (In.)
14 in
Width (In.)
6 1/2 in
Thread Size
Broom
Overall Length
14 in
Overall Width
6 1/2 in
Details
Item
Texture Brush
Features
Acme Thread Fits All Standard Handles and Extension Poles
Type
Double
Application
Produces Textured Surfaces On Walls And Ceilings
Material
Fiber, Hardwood
Construction
Hemp Fiber Bristles
Capacity
9 1/2 lb
Number of Pieces
2
Product Type
Texture Brush (Double)
Compatible Product Type
Ceilings, Walls
Description
Texture Brush, Capacity 9 1/2 lb, Compatible Product Type Ceilings, Walls, Features Acme Thread Fits All Standard Handles and Extension Poles, Includes -, Material Fiber, Hardwood, Number of Pieces 2, Overall Length 14 in, Overall Width 6 1/2 in, Product Type Texture Brush (Double), Spray Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.