Zoro Homepage

Tool Pouch, Tool Sheath, Tan, Synthetic Leather, 1 Pockets

  • Mfr # 56500

  • Zoro # G9792745


product price: $8.76
/ea

Key Features

Material
Synthetic Leather
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
Riveted
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56500
Zoro #
G9792745
UPC #
079423565007
Country of Origin
United States

Dimensions

Width
2 in
Height
1/4 in
Depth
9 13/16 in
Overall Width
2 in
Overall Depth
9 7/8 in
Overall Height
1/4 in
Belt Width
2 in
For Maximum Tool Length
6 in
For Maximum Belt Width
6 in

Details

Item
Tool Sheath
Material
Synthetic Leather
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
Riveted
Type
Knife
Number of Pockets
1
For Use With
Straight Knives
Fits Belts Up To
6 in
Includes
Includes Snap Fastener
Number of Outside Pockets
1
Closure Type
Open Top
Number of Inside Pockets
0
Style
Sheath
Primary Application
Industrial
Belt Attachment Type
Slotted
Compatible with Product Type
Knife
Attachment Type
Belt Slot
Compatible with Manufacturer Model No.
56500
For Tool Type
Knives

Description

Tool Sheath, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Tan, Compatible with Manufacturer Model No. 56500, Compatible with Product Type Knife, Features Riveted, For Maximum Belt Width 6 in, For Maximum Tool Length 6 in, Includes Includes Snap Fastener, Material Synthetic Leather, Number of Inside Pockets 0, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 9 7/8 in, Overall Height 1/4 in, Overall Width 2 in, Primary Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.