Tools 02400 3 in. Stiff Heavy Duty Chisel Edge Scrape
- Mfr # 721664
- Zoro # G803772996
product price:Â
$
31.85
/ea
Key Features
Blade Type
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721664
- Zoro #
- G803772996
- UPC #
- -
- Country of Origin
- United States
- Blade Type
- Heavy Duty
- Item
- Paint Scraper
Dimensions
- Blade Width
- 3 in
Description
Features
- Stiff Heavy Duty Chisel Edge Scraper
- High Carbon Steel
- Guaranteed Forever
- Size - 3 in.
- Dimension - 8.25 x 3 x 0.63 in.
- Item Weight - 0.32 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.