Shop HYDE
See all product information
Create Account
Tools 4352 3 In. Flex Putty Knife
- Mfr # 6562615
- Zoro # G203798671
product price:Â
$
26.85
/ea
Key Features
Blade Width
3 in
Blade Type
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6562615
- Zoro #
- G203798671
- UPC #
- -
- Country of Origin
- China
- Item
- Putty Knife
- Blade Type
- Flexible
Dimensions
- Blade Width
- 3 in
Description
Features
- Hardened for durability.
- Ergonomic shape for comfortable grip.
- Economical scraper with ergonomic handle shaped for comfort.
- 3 in. flexible carbon steel blade hardened for durability.
- Size - 3 in.
- Item Weight - .73 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.