Tools 6778 Flex Joint Knife - 5 In.
- Mfr # 6816003
- Zoro # G203798831
product price:Â
$
50.95
/ea
Key Features
Blade Width
5 in
Blade Type
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6816003
- Zoro #
- G203798831
- UPC #
- -
- Country of Origin
- China
Dimensions
- Blade Width
- 5 in
Details
- Item
- Joint Knife
- Blade Type
- Flexible
Description
Stainless steel blade resists rust. Double hollow-ground flex blades for perfect flex-point and longer life. Differentiated over mold handles for scraping and spreading. Full, durable alloy hammer head end for setting nails and positioning boards.
Features- Pro stainless
- Blade width - 5 in.
- Dimension - 9.5 x 6.9 x 2 in.
- Item weight - 1.02 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.