Zoro Homepage

Utility Knife Utility, 7 in L

  • Mfr # 42083

  • Zoro # G4054967


product price: $13.68
/ea

Key Features

Overall Length
7 in
Blade Type
Utility
Blade Material
Steel
Handle Type
Soft Grip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42083
Zoro #
G4054967
UPC #
079423420832
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Overall Thickness
1 1/2 in
Overall Width
2 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Soft Grip
Handle Material
Plastic
Application
General Purpose
Position
3
Handle Color
Black/Red
Blade Change
Manual
Number of Blades Included
1
Tether Capable
Tether Capable
Stores
No Storage
Features
Top Slide, offset Head for Leverage and Overlap Nose for Blade Support
Blade Operation
Retractable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Blade Change Method
Manual
Tether Ready
Tether Capable
Blade Positions
3

Description

Utility Knife, Application General Purpose, Blade Change Method Manual, Blade Material Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.