Zoro Homepage

Wall Patch, 8 x 8 In, Aluminum/Fiberglass

  • Mfr # 09008

  • Zoro # G1388825


product price: $8.76
/ea

Key Features

Size
8 x 8 in
Length (In.)
8 in
Application
Ceiling, Hollow Core Door, and Wall Patching
Construction
Aluminum/Fiberglass
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09008
Zoro #
G1388825
UPC #
079423090080
Country of Origin
China

Dimensions

Size
8 x 8 in
Length (In.)
8 in
Overall Length
8 in
Overall Width
8 in

Details

Item
Wall Patch
Application
Ceiling, Hollow Core Door, and Wall Patching
Construction
Aluminum/Fiberglass
Color
Gray
Series
Wall Repair Patch
Full Cure Time
1 day
Base Material
Calcium Carbonate
Product Form
Semi-Solid
Coverage
0.44 sq ft
Cure Type
Ambient
Product Type
Drywall Tape
Finishing Features
Sandable
For Use On Surface Material
Drywall, Plaster, Wood
Environment
Indoor

Description

Wall Patch, Product Form Semi-Solid, Color Gray, Container Size Not Applicable, Container Type Not Applicable, Coverage 0.44 sq ft, Cure Type Ambient, Environment Indoor, Finishing Features Sandable, Full Cure Time 1 day, Overall Length 8 in, Overall Width 8 in, Working Time Not Applicable, Application Ceiling, Hollow Core Door, and Wall Patching, For Use On Surface Material Drywall, Plaster, Wood, Base Material Calcium Carbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.