Shop HYDE
See all product information
Create Account
Wallpaper Scoring Tool for Easy Wallpaper Removal.
- Mfr # 33210
- Zoro # G523392153
product price:Â
$
24.29
/ea
Key Features
Material
Plastic & Stainless Steel
Size
8.5 in
Color
Red & Black
Width
5 in
Includes
One Hyde Wallpaper Scoring Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33210
- Zoro #
- G523392153
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 8.5 in
- Width
- 5 in
- Height
- 1 in
- Length
- 8.5 in
Details
- Material
- Plastic & Stainless Steel
- Color
- Red & Black
- Includes
- One Hyde Wallpaper Scoring Tool
- Item
- Hyde Wallpaper Scoring Tool
Description
Hyde Wallpaper Scoring Tool Perforate wallcoverings to speed removal. When used in a circular motion, 96 stainless steel teeth make shallow cuts to allow liquid remover or steam to penetrate and loosen adhesive without damage to wall. Dimensions: 4" x 3" x 1.5" #33210
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.