Cartridge Check Valve:, Double pilot operated, SAE 8 ports, 3000 PSI

  • Mfr # DCV10-8T-N

  • Zoro # G116319192


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Port Size
SAE 8
Max. Flow GPM
20 GPM
Max. Pressure (PSI)
3000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCV10-8T-N
Zoro #
G116319192
UPC #
615986075760
Country of Origin
Unknown

Dimensions

Port Size
SAE 8

Details

Max. Flow GPM
20 GPM
Item
Cartridge Valves
Max. Pressure (PSI)
3000 psi

Description

Double pilot operated, SAE 8 ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.