Zoro Homepage

Heavy Duty Flow Divider/Combiner, 5000 PSI, 8.5-34 GPM Flow

  • Mfr # FD56-45-0-N-66

  • Zoro # G616382061


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Max. Flow
8.5-34 GPM
Pressure Range (PSI)
5000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD56-45-0-N-66
Zoro #
G616382061
UPC #
615986065679
Country of Origin
Unknown

Details

Max. Flow
8.5-34 GPM
Item
Cartridge Valves
Pressure Range (PSI)
5000 psi

Description

A heavy duty, multifunction, screw-in, cartridge-style, spool-type flow divider/combiner.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.