Zoro Homepage

40oz Juno - Onyx Powder

  • Mfr # 50545

  • Zoro # G213749595


product price: $26.99
/ea
Sold in multiples of 6 for $161.94

Key Features

Width
4.43 in
Length
3.04 in
Depth
13.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50545
Zoro #
G213749595
UPC #
196557155000
Country of Origin
China

Dimensions

Width
4.43 in
Length
3.04 in
Depth
13.7 in

Description

Durable stainless steel tumbler with reusable straw and easy-carry handle. Keeps drinks hot or cold for hours. Large opening for cleaning and adding ice. Fits in most cupholders.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.