Zoro Homepage

54oz Studio Bottle - SHT/LK/IL/CA

  • Mfr # 44227

  • Zoro # G713640576


product price: $22.49
/ea
Sold in multiples of 12 for $269.88

Key Features

Length
4.72 in
Width
4.72 in
Depth
11.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44227
Zoro #
G713640576
UPC #
196557063558
Country of Origin
China

Dimensions

Length
4.72 in
Width
4.72 in
Depth
11.02 in

Description

Featuring neoprene sleeve and easy-carry strap with leak-proof straw lid.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.