Zoro Homepage

1" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 100Ft

  • Mfr # JR17-16-100

  • Zoro # G904395834


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
1
Standards
SAE100-R119
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Hose Length (Ft.)
100
Hose Outside Dia. (In.)
1.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR17-16-100
Zoro #
G904395834
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia. (In.)
1
Hose Length (Ft.)
100
Hose Outside Dia. (In.)
1.48
Min. Bend Radius (In.)
6"

Details

Standards
SAE100-R119
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Cover
Oil/Abraison Resistant Syn. Rubber
Operating Pressure (PSI)
3045
Tube Material
Oil Resistant Syn. Rubber

Description

1" SAE 100-R17 SN 2-Wire Hydraulic Hose 105 SAE J517 - 100 R17 MSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.