1" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 50Ft
- Mfr # JR17-16-50
- Zoro # G704395867
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
1
Operating Pressure (PSI)
3045
Standards
SAE100-R129
Temp. Range (F)
-40 Degrees to 212 Degrees F
Hose Outside Dia. (In.)
1.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JR17-16-50
- Zoro #
- G704395867
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia. (In.)
- 1
- Hose Outside Dia. (In.)
- 1.48
- Hose Length (Ft.)
- 50
- Min. Bend Radius (In.)
- 6"
Details
- Operating Pressure (PSI)
- 3045
- Standards
- SAE100-R129
- Temp. Range (F)
- -40 Degrees to 212 Degrees F
- Tube Material
- Oil Resistant Syn. Rubber
- Cover
- Oil/Abraison Resistant Syn. Rubber
Description
1" SAE 100-R17 SN 2-Wire Hydraulic Hose 50Ft SAE J517 - 100 R17 MSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.