Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hydrauli-Flex 1/2" SAE 100-R1 SN 1-Wire  Hydraulic Hose 328' Coil JR1-08-REEL

1/2" SAE 100-R1 SN 1-Wire Hydraulic Hose 328' Coil (Discontinued)

  • Mfr # JR1-08-REEL
  • Zoro # G504395852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR1-08-REEL
Zoro #
G504395852
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia. (In.)
1/2"
Hose Outside Dia. (In.)
0.8
Min. Bend Radius (In.)
7"
Hose Length (Ft.)
328'

Details

Standards
100R1AT / EN 853-1SN / ISO 1436 MSHA
Operating Pressure (PSI)
2320

Description

1/2" Sae 100-R1 Sn 1-Wire Hydrauli-Flex Hydraulic Hose 328' Reel 1 328' Lengths 100R1At / En 853-1Sn / Iso 1436 Msha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.