
1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 328' COIL
Mfr # JR1-08-COIL
Zoro # G404851724
product price: $596.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
1/2
Cover
Oil/Abraison Resistant Syn. Rubber
Standards
DIN20022-1SN
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Tube Material
Oil Resistant Syn. Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JR1-08-COIL
Zoro #
G404851724
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia. (In.)
1/2
Hose Outside Dia. (In.)
0.8
Min. Bend Radius (In.)
7"
Hose Length (Ft.)
328
Details
Cover
Oil/Abraison Resistant Syn. Rubber
Standards
DIN20022-1SN
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Tube Material
Oil Resistant Syn. Rubber
Operating Pressure (PSI)
2320
Description
1/2" SAE 100-R1 SN 1-WIRE HYDRAULIC HOSE 328' COIL 1 328' Lengths 100R1AT / EN 853-1SN / ISO 1436 MSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.