
1/2" SAE 100-R1 SN 1-WIRE MSHA MSHA HYDRAULIC HOSE 65FT
Mfr # JR1-08-65
Zoro # G204851856
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
1/2
Tube Material
Oil Resistant Syn. Rubber
Operating Pressure (PSI)
2320
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Cover
Oil/Abraison Resistant Syn. Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JR1-08-65
Zoro #
G204851856
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia. (In.)
1/2
Hose Length (Ft.)
65
Min. Bend Radius (In.)
7"
Hose Outside Dia. (In.)
0.8
Details
Tube Material
Oil Resistant Syn. Rubber
Operating Pressure (PSI)
2320
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Cover
Oil/Abraison Resistant Syn. Rubber
Standards
DIN20022-1SN
Description
1/2" SAE 100-R1 SN 1-WIRE MSHA MSHA HYDRAULIC HOSE 65FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.