Zoro Homepage

1/2" SAE 100-R1 SN 1-WIRE MSHA MSHA HYDRAULIC HOSE 75FT

  • Mfr # JR1-08-75

  • Zoro # G104851772


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
1/2
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Standards
DIN20022-1SN
Cover
Oil/Abraison Resistant Syn. Rubber
Operating Pressure (PSI)
2320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR1-08-75
Zoro #
G104851772
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia. (In.)
1/2
Hose Length (Ft.)
75
Hose Outside Dia. (In.)
0.8
Min. Bend Radius (In.)
7"

Details

Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Standards
DIN20022-1SN
Cover
Oil/Abraison Resistant Syn. Rubber
Operating Pressure (PSI)
2320
Tube Material
Oil Resistant Syn. Rubber

Description

1/2" SAE 100-R1 SN 1-WIRE MSHA MSHA HYDRAULIC HOSE 75FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.