Zoro Homepage

1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT

  • Mfr # JR16-08-12

  • Zoro # G004851834


product price: $31.99
/ea

Key Features

Hose Inside Dia. (In.)
1/2
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Hose Outside Dia. (In.)
0.81
Tube Material
Oil Resistant Syn. Rubber
Min. Bend Radius (In.)
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR16-08-12
Zoro #
G004851834
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia. (In.)
1/2
Hose Outside Dia. (In.)
0.81
Min. Bend Radius (In.)
3.5"
Hose Length (Ft.)
12

Details

Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Tube Material
Oil Resistant Syn. Rubber
Standards
SAE100-R16, EN857/DIN20065
Cover
Oil/Abraison Resistant Syn. Rubber
Operating Pressure (PSI)
5005

Description

1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.