
1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT
Mfr # JR16-08-30
Zoro # G304851664
product price: $71.65
/eaKey Features
Hose Inside Dia. (In.)
1/2
Cover
Oil/Abraison Resistant Syn. Rubber
Operating Pressure (PSI)
5005
Hose Outside Dia. (In.)
0.81
Tube Material
Oil Resistant Syn. Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JR16-08-30
Zoro #
G304851664
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia. (In.)
1/2
Hose Outside Dia. (In.)
0.81
Hose Length (Ft.)
30
Min. Bend Radius (In.)
3.5"
Details
Cover
Oil/Abraison Resistant Syn. Rubber
Operating Pressure (PSI)
5005
Tube Material
Oil Resistant Syn. Rubber
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Standards
SAE100-R16, EN857/DIN20070
Description
1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.