1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Female JIC Swivel Fitting, 60"

  • Mfr # R208-AJ08FJ-AJ08FJ-60"

  • Zoro # G305668322


product price:  $29.89
/ea

Key Features

Max. Working Pressure @ 70 F
3990
Hose Inside Dia.
1/2
Hose Length
60"
Temp. Range
Negative 40 Degrees F to 212 Degrees F
Standards
DIN20022-2SN &SAE100-R2AT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R208-AJ08FJ-AJ08FJ-60"
Zoro #
G305668322
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
1/2
Hose Length
60"
Hose Inside Dia. (In.)
1/2
Min. Bend Radius (In.)
7"
Hose Outside Dia. (In.)
0.86

Details

Max. Working Pressure @ 70 F
3990
Temp. Range
Negative 40 Degrees F to 212 Degrees F
Standards
DIN20022-2SN &SAE100-R2AT
Max. Operating PSI
15950
Cover
Oil/Abraison Resistant Syn. Rubber
Tube
Oil Resistant Syn. Rubber

Description

1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/2" FEMALE JIC SWIVEL FITTING 60" HYDRAULIC HOSE ASSEMBLY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products