
1/4" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 25Ft
Mfr # JR16-04-25
Zoro # G804395736
product price: $47.99
/eaKey Features
Hose Inside Dia. (In.)
1/4
Operating Pressure (PSI)
6525
Standards
SAE100-R16, EN857/DIN20028
Tube Material
Oil Resistant Syn. Rubber
Cover
Oil/Abraison Resistant Syn. Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JR16-04-25
Zoro #
G804395736
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia. (In.)
1/4
Hose Length (Ft.)
25
Min. Bend Radius (In.)
2"
Hose Outside Dia. (In.)
0.53
Details
Operating Pressure (PSI)
6525
Standards
SAE100-R16, EN857/DIN20028
Tube Material
Oil Resistant Syn. Rubber
Cover
Oil/Abraison Resistant Syn. Rubber
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Description
1/4" SAE 100-R16 SN 2-Wire Hydraulic Hose 25Ft EN 857 - 2SC / SAE 100 R16 / ISO 11237-1 MSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.