Zoro Homepage

1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT

  • Mfr # JR16-04-70

  • Zoro # G104851703


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
1/4
Standards
SAE100-R16, EN857/DIN20038
Cover
Oil/Abraison Resistant Syn. Rubber
Operating Pressure (PSI)
6525
Min. Bend Radius (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR16-04-70
Zoro #
G104851703
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia. (In.)
1/4
Hose Length (Ft.)
70
Min. Bend Radius (In.)
2"
Hose Outside Dia. (In.)
0.53

Details

Standards
SAE100-R16, EN857/DIN20038
Cover
Oil/Abraison Resistant Syn. Rubber
Operating Pressure (PSI)
6525
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Tube Material
Oil Resistant Syn. Rubber

Description

1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.