Shop HYDRAULI-FLEX
See all product information
Create Account
3/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 80FT
- Mfr # JR17-12-80
- Zoro # G704851622
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
3/4
Min. Bend Radius (In.)
4.7"
Hose Outside Dia. (In.)
1.16
Operating Pressure (PSI)
3045
Cover
Oil/Abraison Resistant Syn. Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JR17-12-80
- Zoro #
- G704851622
- UPC #
- -
- Country of Origin
- India
- Operating Pressure (PSI)
- 3045
- Cover
- Oil/Abraison Resistant Syn. Rubber
- Temp. Range (F)
- -40 Degrees to 212 Degrees F
- Standards
- SAE100-R115
- Tube Material
- Oil Resistant Syn. Rubber
Dimensions
- Hose Inside Dia. (In.)
- 3/4
- Min. Bend Radius (In.)
- 4.7"
- Hose Outside Dia. (In.)
- 1.16
- Hose Length (Ft.)
- 80
Description
3/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 80FT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.