Zoro Homepage

3/8" SAE 100-R1 SN 1-WIRE MSHA MSHA HYDRAULIC HOSE 45FT

  • Mfr # JR1-06-45

  • Zoro # G604851609


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
3/8
Hose Outside Dia. (In.)
0.68
Min. Bend Radius (In.)
5"
Tube Material
Oil Resistant Syn. Rubber
Standards
DIN20022-1SN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR1-06-45
Zoro #
G604851609
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia. (In.)
3/8
Hose Outside Dia. (In.)
0.68
Min. Bend Radius (In.)
5"
Hose Length (Ft.)
45

Details

Tube Material
Oil Resistant Syn. Rubber
Standards
DIN20022-1SN
Operating Pressure (PSI)
2610
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Cover
Oil/Abraison Resistant Syn. Rubber

Description

3/8" SAE 100-R1 SN 1-WIRE MSHA MSHA HYDRAULIC HOSE 45FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.