
3/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 25Ft
Mfr # JR16-06-25
Zoro # G404395747
product price: $62.69
/eaKey Features
Hose Inside Dia. (In.)
3/8
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Min. Bend Radius (In.)
2.5"
Operating Pressure (PSI)
5585
Tube Material
Oil Resistant Syn. Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JR16-06-25
Zoro #
G404395747
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia. (In.)
3/8
Min. Bend Radius (In.)
2.5"
Hose Outside Dia. (In.)
0.69
Hose Length (Ft.)
25
Details
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Operating Pressure (PSI)
5585
Tube Material
Oil Resistant Syn. Rubber
Standards
SAE100-R16, EN857/DIN20048
Cover
Oil/Abraison Resistant Syn. Rubber
Description
3/8" Sae 100-R16 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 25Ft En 857 - 2Sc / Sae 100 R16 / Iso 11237-1 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.