Shop HYDRAULI-FLEX
See all product information
Create Account
3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 80FT
- Mfr # JR16-06-80
- Zoro # G604851562
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
3/8
Standards
SAE100-R16, EN857/DIN20060
Cover
Oil/Abraison Resistant Syn. Rubber
Hose Outside Dia. (In.)
0.69
Operating Pressure (PSI)
5585
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JR16-06-80
- Zoro #
- G604851562
- UPC #
- -
- Country of Origin
- India
- Standards
- SAE100-R16, EN857/DIN20060
- Cover
- Oil/Abraison Resistant Syn. Rubber
- Operating Pressure (PSI)
- 5585
- Temp. Range (F)
- -40 Degrees to 212 Degrees F
- Tube Material
- Oil Resistant Syn. Rubber
Dimensions
- Hose Inside Dia. (In.)
- 3/8
- Hose Outside Dia. (In.)
- 0.69
- Hose Length (Ft.)
- 80
- Min. Bend Radius (In.)
- 2.5"
Description
3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 80FT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.