
5/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft
Mfr # JR16-10-100
Zoro # G304395786
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
5/8
Cover
Oil/Abraison Resistant Syn. Rubber
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Operating Pressure (PSI)
4205
Tube Material
Oil Resistant Syn. Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JR16-10-100
Zoro #
G304395786
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia. (In.)
5/8
Min. Bend Radius (In.)
5"
Hose Outside Dia. (In.)
0.94
Hose Length (Ft.)
100
Details
Cover
Oil/Abraison Resistant Syn. Rubber
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Operating Pressure (PSI)
4205
Tube Material
Oil Resistant Syn. Rubber
Standards
SAE100-R16, EN857/DIN20084
Description
5/8" SAE 100-R16 SN 2-Wire Hydraulic Hose 103 EN 857 - 2SC / SAE 100 R16 / ISO 11237-1 MSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.