
5/8" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT
Mfr # JR17-10-12
Zoro # G604851722
product price: $57.49
/eaKey Features
Hose Inside Dia. (In.)
5/8
Standards
SAE100-R80
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Operating Pressure (PSI)
3045
Cover
Oil/Abraison Resistant Syn. Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JR17-10-12
Zoro #
G604851722
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia. (In.)
5/8
Hose Length (Ft.)
12
Hose Outside Dia. (In.)
0.99
Min. Bend Radius (In.)
4"
Details
Standards
SAE100-R80
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Operating Pressure (PSI)
3045
Cover
Oil/Abraison Resistant Syn. Rubber
Tube Material
Oil Resistant Syn. Rubber
Description
5/8" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.