Zoro Homepage

5/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 50Ft

  • Mfr # JR17-10-50

  • Zoro # G804395811


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
5/8
Hose Outside Dia. (In.)
0.99
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Tube Material
Oil Resistant Syn. Rubber
Operating Pressure (PSI)
3045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR17-10-50
Zoro #
G804395811
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia. (In.)
5/8
Hose Length (Ft.)
50
Hose Outside Dia. (In.)
0.99
Min. Bend Radius (In.)
4"

Details

Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Tube Material
Oil Resistant Syn. Rubber
Operating Pressure (PSI)
3045
Cover
Oil/Abraison Resistant Syn. Rubber
Standards
SAE100-R89

Description

5/8" SAE 100-R17 SN 2-Wire Hydraulic Hose 50Ft SAE J517 - 100 R17 MSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.