Zoro Homepage

Peracetic Acid Test Strip, 50 Strips

  • Mfr # PAA160

  • Zoro # G5000852


product price: $16.69
/ea

Key Features

Testing Parameter
Peracetic Acid
Range
0/10/30/60/80/160 ppm
Length
2 1/2 in
Number of Tests
50
Includes
Vial of 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAA160
Zoro #
G5000852
UPC #
-
Country of Origin
United States

Dimensions

Length
2 1/2 in
Width
1/4 in
Overall Width
1/4 in
Overall Length
2 1/2 in

Details

Testing Parameter
Peracetic Acid
Range
0/10/30/60/80/160 ppm
Item
Peracetic Acid Test Strip
Number of Tests
50
Includes
Vial of 50
Detects For
Peracetic Acid Concentration
Test Detects For
Peracetic Acid
Maximum Measurement One
160 ppm
Test Form
Strip
Parameter Measurements Included
0 to 160 ppm Peracetic Acid
Test Type
Peracetic Acid Test
Testing Parameter One
Peracetic Acid
Minimum Measurement One
0 ppm

Description

Peracetic Acid Test Strip, Test Form Strip, Overall Length 2 1/2 in, Test Type Peracetic Acid Test, Testing Parameter One Peracetic Acid, Overall Width 1/4 in, Parameter Measurements Included 0 to 160 ppm Peracetic Acid, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Peracetic Acid, Includes Vial of 50, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.