Zoro Homepage

pH Paper Refill, Mikro, pH 0-13, PK5

  • Mfr # 3015 10/CS

  • Zoro # G4230676


product price: $25.89
/pk 5, $5.18/ea

Key Features

Testing Parameter
pH
Range
0.0 to 13.0 pH
Length
15 ft
Width
5/32 in
Number of Tests
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3015 10/CS
Zoro #
G4230676
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft
Width
5/32 in
Overall Width
1/8 in
Overall Length
15 ft

Details

Testing Parameter
pH
Range
0.0 to 13.0 pH
Number of Tests
500
Item
pH Paper
Type
Mikro Refill, PHydrion
pH Resolution
1.0 pH
Testing Parameter One
pH
Minimum Alkalinity Measurement
0 pH
Parameter Measurements Included
0 to 13 pH
Test Detects For
pH
Test Type
pH Test
Test Form
Paper
Maximum Alkalinity Measurement
13 pH

Description

pH Paper, Test Form Paper, Overall Length 15 ft, Test Type pH Test, Testing Parameter One pH, Overall Width 1/8 in, Parameter Measurements Included 0 to 13 pH, Number of Tests 500, pH Resolution 1.0 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.