Zoro Homepage

pH Strips, Hydrion Spectral, 5-9, PK100

  • Mfr # 9400

  • Zoro # G4174834


product price: $18.35
/pk 100, $0.18/ea

Key Features

Testing Parameter
pH
Range
5 to 9 pH
Type
Hydrion Spectral
Number of Tests
100
Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9400
Zoro #
G4174834
UPC #
-
Country of Origin
United States

Dimensions

Length
2 3/4 in
Width
1/4 in
Overall Length
2 3/4 in
Overall Width
1/4 in

Details

Testing Parameter
pH
Range
5 to 9 pH
Type
Hydrion Spectral
Item
pH Test Strips
Number of Tests
100
pH Resolution
0.5 pH
Parameter Measurements Included
5 to 9 pH
Minimum Alkalinity Measurement
5 pH
Test Type
pH Test
Testing Parameter One
pH
Maximum Alkalinity Measurement
9 pH
Test Form
Strip
Test Detects For
pH

Description

pH Test Strips, Test Form Strip, Overall Length 2 3/4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 5 to 9 pH, Number of Tests 100, pH Resolution 0.5 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.