Zoro Homepage

pH Strips, Hydrion Spectral, 6.5-13, PK100

  • Mfr # 9600

  • Zoro # G3940991


product price: $19.19
/pk 100, $0.19/ea

Key Features

Testing Parameter
pH
Range
6.5 to 13 pH
Type
Hydrion Spectral
Width
1/4 in
Number of Tests
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600
Zoro #
G3940991
UPC #
-
Country of Origin
United States

Dimensions

Width
1/4 in
Length
2 3/4 in
Overall Length
2 3/4 in
Overall Width
1/4 in

Details

Testing Parameter
pH
Range
6.5 to 13 pH
Item
pH Test Strips
Type
Hydrion Spectral
Number of Tests
100
pH Resolution
0.5 pH
Test Type
pH Test
Parameter Measurements Included
6.5 to 13 pH
Minimum Alkalinity Measurement
6.5 pH
Test Form
Strip
Test Detects For
pH
Maximum Alkalinity Measurement
13 pH
Testing Parameter One
pH

Description

pH Test Strips, Test Form Strip, Overall Length 2 3/4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 6.5 to 13 pH, Number of Tests 100, pH Resolution 0.5 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.