Zoro Homepage

pH Test , 3 1/4 in L, 2 to 9 pH, PK600

  • Mfr # 82090

  • Zoro # G802542941


product price: $102.99
/pk 600, $0.17/ea
Free Shipping & Returns

Key Features

Testing Parameter
pH
Range
2 to 9 pH
pH Resolution
0.5 pH
Includes
Color Chart
Number of Tests
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82090
Zoro #
G802542941
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/4 in
Overall Length
3 1/4 in

Details

Testing Parameter
pH
Range
2 to 9 pH
pH Resolution
0.5 pH
Includes
Color Chart
Item
Mid Range pH Test Strip
Number of Tests
600
Type
Strip
Detects For
pH
Test Type
pH Test
Testing Parameter One
pH
Test Form
Strip
Parameter Measurements Included
2 to 9 pH
Test Detects For
pH
Minimum Alkalinity Measurement
2 pH
Maximum Alkalinity Measurement
9 pH

Description

Mid Range pH Test Strip, Test Form Strip, Overall Length 3 1/4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 2 to 9 pH, Number of Tests 600, pH Resolution 0.5 pH, Test Detects For pH, Includes Color Chart, Minimum Percentage Measurement Not Applicable, Maximum Alkalinity Measurement 9 pH, Minimum Alkalinity Measurement 2 pH, Maximum Percentage Measurement Not Applicable, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.