Zoro Homepage

pH Test , 3 1/4 in L, 4 to 7 pH, PK600

  • Mfr # 84070

  • Zoro # G802543047


product price: $104.99
/pk 600, $0.17/ea
Free Shipping & Returns

Key Features

Testing Parameter
pH
Range
4 to 7 pH
Testing Parameter Five
Color Scale
Type
Strip
pH Resolution
0.3 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84070
Zoro #
G802543047
UPC #
-
Country of Origin
United States

Dimensions

Length
3 1/4 in
Width
1/4 in
Overall Length
3 1/4 in
Overall Width
1/4 in

Details

Testing Parameter
pH
Range
4 to 7 pH
Item
Mid Range pH Test Strip
Testing Parameter Five
Color Scale
Type
Strip
pH Resolution
0.3 pH
Includes
Color Chart
Number of Tests
600
Detects For
pH
Testing Parameter One
pH
Maximum Alkalinity Measurement
7 pH
Test Detects For
pH
Test Type
pH Test
Test Form
Strip
Parameter Measurements Included
4 to 7 pH
Minimum Alkalinity Measurement
4 pH

Description

Mid Range pH Test Strip, Test Form Strip, Overall Length 3 1/4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 4 to 7 pH, Number of Tests 600, pH Resolution 0.3 pH, Test Detects For pH, Includes Color Chart, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.