pH Test , 3 1/4 in L, 6 to 10 pH, PK600
Mfr # 86010
Zoro # G502569613
product price: $110.99
/pk 600, $0.18/ea
Free Shipping & Returns
Key Features
Testing Parameter
pH
Range
6 to 10 pH
Length
3 1/4 in
Detects For
pH
Type
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86010
Zoro #
G502569613
UPC #
-
Country of Origin
United States
Dimensions
Length
3 1/4 in
Width
1/4 in
Overall Length
3 1/4 in
Overall Width
1/4 in
Details
Testing Parameter
pH
Range
6 to 10 pH
Detects For
pH
Type
Strip
Testing Parameter Five
Color Scale
Item
High Range pH Test Strips
Includes
Color Chart
pH Resolution
0.3 pH
Number of Tests
600
Parameter Measurements Included
6 to 10 pH
Maximum Alkalinity Measurement
10 pH
Test Type
pH Test
Test Form
Strip
Test Detects For
pH
Minimum Alkalinity Measurement
6 pH
Testing Parameter One
pH
Description
High Range pH Test Strips, Test Form Strip, Overall Length 3 1/4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 6 to 10 pH, Number of Tests 600, pH Resolution 0.3 pH, Test Detects For pH, Includes Color Chart, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.