Zoro Homepage

Quat Test Kit, Wall Mount

  • Mfr # Quatstart

  • Zoro # G4308464


product price: $50.65
/ea

Key Features

Includes
(3) Quat Test Dispensers, Mounting Hardware, Wall Mounted Unit, Water Resistant Instruction Poster
Type
Wall Mount
Detects For
Quaternary Ammonium Based Sanitizer Levels
Parameter Measurements Included
0 to 400 ppm Quaternary Ammonium
Overall Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Quatstart
Zoro #
G4308464
UPC #
094715965655
Country of Origin
United States

Dimensions

Overall Width
1/4 in
Overall Length
7 1/2 in

Details

Includes
(3) Quat Test Dispensers, Mounting Hardware, Wall Mounted Unit, Water Resistant Instruction Poster
Type
Wall Mount
Item
Quat Test Kit
Detects For
Quaternary Ammonium Based Sanitizer Levels
Parameter Measurements Included
0 to 400 ppm Quaternary Ammonium
Test Form
Wall Mount
Test Type
Quat Test Kit
Test Detects For
Quaternary Ammonium
Testing Parameter One
Quaternary Ammonium

Description

Quat Test Kit, Test Form Wall Mount, Overall Length 7 1/2 in, Test Type Quat Test Kit, Testing Parameter One Quaternary Ammonium, Overall Width 1/4 in, Parameter Measurements Included 0 to 400 ppm Quaternary Ammonium, pH Resolution Not Applicable, Test Detects For Quaternary Ammonium, Includes (3) Quat Test Dispensers, Mounting Hardware, Wall Mounted Unit, Water Resistant Instruction Poster, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.