Zoro Homepage

Test, 0-2,000 ppm Free Chlorine

  • Mfr # CH-2000

  • Zoro # G502569576


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Free Chlorine
Range
0 to 2,000 ppm
Type
Strip
Detects For
Free Chlorine
Includes
(6) Vials of 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-2000
Zoro #
G502569576
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/4 in

Details

Testing Parameter
Free Chlorine
Range
0 to 2,000 ppm
Item
Chlorine Test Strip
Type
Strip
Detects For
Free Chlorine
Includes
(6) Vials of 100
Number of Tests
100
Maximum Measurement One
2,000 ppm
Parameter Measurements Included
0 to 2,000 ppm Free Chlorine
Testing Parameter One
Free Chlorine
Test Detects For
Free Chlorine
Test Type
Test Strips
Test Form
Strip
Minimum Measurement One
0 ppm

Description

Chlorine Test Strip, Test Form Strip, Test Type Test Strips, Testing Parameter One Free Chlorine, Overall Width 1/4 in, Parameter Measurements Included 0 to 2,000 ppm Free Chlorine, Number of Tests 100, Test Detects For Free Chlorine, Includes (6) Vials of 100, Minimum Percentage Measurement Not Applicable, Minimum Measurement One 0 ppm, Maximum Measurement One 2,000 ppm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.