Test, 0-2 oz/gal Lactic Acid, PK6
Mfr # LA-200
Zoro # G710030882
product price: $83.59
/pk 6, $13.93/ea
Free Shipping & Returns
Key Features
Includes
(6) Vials of 100
Number of Tests
600
Test Detects For
Lactic Acid
Testing Parameter One
Lactic Acid
Test Form
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA-200
Zoro #
G710030882
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1/4 in
Overall Length
2 3/4 in
Details
Includes
(6) Vials of 100
Number of Tests
600
Item
Lactic Acid Test Strips
Test Detects For
Lactic Acid
Testing Parameter One
Lactic Acid
Test Form
Strip
Test Type
Lactic Acid Test Strip
Parameter Measurements Included
0 to 2 oz/gal Lactic Acid
Description
Lactic Acid Test Strips, Test Form Strip, Overall Length 2 3/4 in, Test Type Lactic Acid Test Strip, Testing Parameter One Lactic Acid, Overall Width 1/4 in, Parameter Measurements Included 0 to 2 oz/gal Lactic Acid, Number of Tests 600, pH Resolution Not Applicable, Test Detects For Lactic Acid, Includes (6) Vials of 100, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable, Testing Parameter Five Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.