Test, 0-300 ppm Free Chlorine, PK6
Mfr # CH-300
Zoro # G102569570
product price: $75.89
/pk 6, $12.65/ea
Free Shipping & Returns
Key Features
Testing Parameter
Free Chlorine
Range
0 to 300 ppm
Number of Tests
600
Detects For
Free Chlorine
Type
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-300
Zoro #
G102569570
UPC #
-
Country of Origin
United States
Dimensions
Width
1/4 in
Length
2 3/4 in
Overall Width
1/4 in
Overall Length
2 3/4 in
Details
Testing Parameter
Free Chlorine
Range
0 to 300 ppm
Item
Chlorine Test Strip
Number of Tests
600
Detects For
Free Chlorine
Type
Strip
Includes
(6) Vials of 100
Test Form
Strip
Maximum Measurement One
300 ppm
Minimum Measurement One
0 ppm
Test Type
Test Strips
Parameter Measurements Included
0 to 300 ppm Free Chlorine
Testing Parameter One
Free Chlorine
Test Detects For
Free Chlorine
Description
Chlorine Test Strip, Test Form Strip, Overall Length 2 3/4 in, Test Type Test Strips, Testing Parameter One Free Chlorine, Overall Width 1/4 in, Parameter Measurements Included 0 to 300 ppm Free Chlorine, Number of Tests 600, Test Detects For Free Chlorine, Includes (6) Vials of 100, Minimum Percentage Measurement Not Applicable, Minimum Measurement One 0 ppm, Maximum Measurement One 300 ppm, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.