Zoro Homepage

Test, 0-7.87 mL/L Lactic Acid, PK6

  • Mfr # SS-3010

  • Zoro # G410030816


product price: $79.45
/pk 6, $13.24/ea
Free Shipping & Returns

Key Features

Number of Tests
600
Includes
(6) Vials of 100
Test Detects For
Lactic Acid
Parameter Measurements Included
0 to 7.87 mL/L Lactic Acid
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3010
Zoro #
G410030816
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Overall Width
1/4 in

Details

Item
Sink and Surface Sanitizer Test Strips
Number of Tests
600
Includes
(6) Vials of 100
Test Detects For
Lactic Acid
Parameter Measurements Included
0 to 7.87 mL/L Lactic Acid
Test Form
Strip
Testing Parameter One
Lactic Acid
Test Type
Lactic Acid Test Strip

Description

Sink and Surface Sanitizer Test Strips, Test Form Strip, Overall Length 2 3/4 in, Test Type Lactic Acid Test Strip, Testing Parameter One Lactic Acid, Overall Width 1/4 in, Parameter Measurements Included 0 to 7.87 mL/L Lactic Acid, Number of Tests 600, pH Resolution Not Applicable, Test Detects For Lactic Acid, Includes (6) Vials of 100, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable, Testing Parameter Five Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.