Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Paper, Micro Chlorine, PK10

  • Mfr # CM-240

  • Zoro # G3999091


product price: $62.99
/pk 10, $6.30/ea

Key Features

Testing Parameter
Chlorine
Range
10/50/100/200 ppm
Width
5/32 in
Number of Tests
2,000
Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-240
Zoro #
G3999091
UPC #
-
Country of Origin
United States

Dimensions

Width
5/32 in
Length
15 ft
Overall Width
1/8 in
Overall Length
15 ft

Details

Testing Parameter
Chlorine
Range
10/50/100/200 ppm
Number of Tests
2,000
Item
Test Paper
Type
Chlorine
Includes
(10) 15 ft rolls
Test Form
Strip
Test Detects For
Chlorine
Parameter Measurements Included
10 to 200 ppm Chlorine
Minimum Measurement One
10 ppm
Test Type
Test Papers
Testing Parameter One
Free Chlorine
Maximum Measurement One
200 ppm

Description

Test Paper, Test Form Strip, Overall Length 15 ft, Test Type Test Papers, Testing Parameter One Free Chlorine, Overall Width 1/8 in, Parameter Measurements Included 10 to 200 ppm Chlorine, Number of Tests 2,000, pH Resolution Not Applicable, Test Detects For Chlorine, Includes (10) 15 ft rolls, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.