Test Strips, 2 1/2 in L, 1/4 in W, PK6
- Mfr # HP-750
- Zoro # G702569581
product price:Â
$
163.99
/pk of 6, $27.33/ea
Free Shipping & Returns
Key Features
Testing Parameter
Hydrogen Peroxide
Range
0 to 750 ppm
Type
Strip
Length
2 1/2 in
Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP-750
- Zoro #
- G702569581
- UPC #
- -
- Country of Origin
- United States
- Testing Parameter
- Hydrogen Peroxide
- Range
- 0 to 750 ppm
- Item
- Test Strips
- Type
- Strip
- Includes
- (6) Vials of 100
- Detects For
- Hydrogen Peroxide
- Number of Tests
- 600
- Test Detects For
- Hydrogen Peroxide
- Minimum Measurement One
- 100 ppm
- Parameter Measurements Included
- 100 to 750 ppm Hydrogen Peroxide
- Testing Parameter One
- Hydrogen Peroxide
- Test Form
- Strip
- Maximum Measurement One
- 750 ppm
- Test Type
- Hplorine Test
Dimensions
- Length
- 2 1/2 in
- Width
- 3/16 in
- Overall Width
- 1/4 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
Description
Test Strip, Test Form Strip, Overall Length 2 1/2 in, Test Type Hplorine Test, Testing Parameter One Hydrogen Peroxide, Overall Width 1/4 in, Parameter Measurements Included 100 to 750 ppm Hydrogen Peroxide, Number of Tests 600, Test Detects For Hydrogen Peroxide, Includes (6) Vials of 100, Minimum Percentage Measurement Not Applicable, Minimum Measurement One 100 ppm, Maximum Measurement One 750 ppm, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.