Zoro Homepage

Test Strips, Detects Ammonia, 5/32" W, PK10

  • Mfr # QT-40

  • Zoro # G4431137


product price: $76.79
/pk 10, $7.68/ea
Free Shipping & Returns

Key Features

Testing Parameter
Ammonia
Range
0 to 500 ppm
Width
5/32 in
Type
Roll
Number of Tests
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT-40
Zoro #
G4431137
UPC #
-
Country of Origin
United States

Dimensions

Width
5/32 in
Length
15 ft
Overall Width
1/8 in
Overall Length
15 ft

Details

Testing Parameter
Ammonia
Range
0 to 500 ppm
Type
Roll
Item
Test Strips
Number of Tests
10
Detects For
Ammonia
Includes
(10) 15 ft rolls
Minimum Measurement One
0 ppm
Test Type
Test Strips
Maximum Measurement One
500 ppm
Test Detects For
Quaternary Ammonium
Test Form
Strip
Testing Parameter One
Quaternary Ammonium
Parameter Measurements Included
0 to 500 ppm Ammonia

Description

Test Strips, Test Form Strip, Overall Length 15 ft, Test Type Test Strips, Testing Parameter One Quaternary Ammonium, Overall Width 1/8 in, Parameter Measurements Included 0 to 500 ppm Ammonia, Number of Tests 10, pH Resolution Not Applicable, Test Detects For Quaternary Ammonium, Includes (10) 15 ft rolls, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.