12 Series Directional Control Valve, 1 Spool, with Micro-switch female connector with Male end.

  • Mfr # MB-3/1S-3(150)/18MG3(NO)/E8/M3

  • Zoro # G216319153


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Port Size
SAE 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-3/1S-3(150)/18MG3(NO)/E8/M3
Zoro #
G216319153
UPC #
615986065457
Country of Origin
Unknown

Dimensions

Port Size
SAE 8

Details

Item
Directional Control Valves
Material
Cast Iron

Description

The directional control valve with micro-switch is rated at 2175 PSI has a flow rate of 12 GPM, 1 spool, female connector with male end, normally open SAE 8. These valves have a normally open NO microswitch triggered to closed position when valve is shifted from the neutral position. The microswitch has a female connector with a male end. The cast iron valves feature built in load check on spool. Relief cartridges are available for 580-1150 psi or 2300-4600 PSI.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.