21 Series Directional Control Valve: 2 w/ Joystick Spool, 4-way 3 pos. tandem center, SAE 12

  • Mfr # MB-5/2S-3/18LCB3/E12-10-12/M3

  • Zoro # G516319150


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Port Size
SAE 12/10
Max. Flow
21 GPM
Material
Cast Iron
Work Port Size - Hydraulic Valves
SAE 10
Number of Spools - Hydraulic Valves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-5/2S-3/18LCB3/E12-10-12/M3
Zoro #
G516319150
UPC #
615986041086
Country of Origin
Unknown

Dimensions

Port Size
SAE 12/10
Work Port Size - Hydraulic Valves
SAE 10

Details

Max. Flow
21 GPM
Material
Cast Iron
Number of Spools - Hydraulic Valves
2
Item
Directional Control Valves
Valve Type
4-Way 3 Pos. Tandem Center

Description

21 GPM rating, Mono-block valve featuring cast iron construction, Check valve included to prevent reverse flow, Stock adjustable relief from 1800-3600 PSI, Relief cartridges available for 1150-2300 PSI or 2900-4600 PSI operation, Power beyond and closed center plugs are available, See accessories for optional relief cartridges, handles, and plugs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.