Zoro Homepage

21 Series Directional Control Valve: 4 Spool, 4-way 3 pos. tandem center, SAE 12

  • Mfr # 228902

  • Zoro # G103534478


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Spool Action
3-Pos. Spring Center
Outlet Port Size - Hydraulic Valves
SAE 12
Port Size - Hydraulic Valves
SAE 12/10
Weight
27 lbs
Max. Pressure - Hydraulic Valves
4600 PSI Max w/AG-4 Relief Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228902
Zoro #
G103534478
UPC #
615986041055
Country of Origin
United States

Dimensions

Outlet Port Size - Hydraulic Valves
SAE 12
Port Size - Hydraulic Valves
SAE 12/10
Work Port Size - Hydraulic Valves
SAE 10

Details

Spool Action
3-Pos. Spring Center
Weight
27 lbs
Max. Pressure - Hydraulic Valves
4600 PSI Max w/AG-4 Relief Valve
Number of Spools - Hydraulic Valves
4
Valve Ways and Positions
4-Way 3 Pos. Tandem Center
Max. Flow - Hydraulic Valves
21

Description

  • 21 GPM rating
  • Mono-block valve featuring cast iron construction
  • Anti-drop load check on each spool
  • Stock adjustable relief from 1800-3600 PSI
  • Relief cartridges available for 1150-2300 PSI or 2900-4600 PSI operation
  • Power beyond and closed center plugs are available
  • See accessories for optional relief cartridges, handles, and plugs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.